Zoro Select
Expansion Joint, Single Sphere, 6 in. Pipe
Mfr # WA-96-EE
Zoro # G1874437
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Arch
- Pipe Size 6 in
- Material EPDM
- Max. Pressure 150 psi
- Pipe Size (Fittings) 6"
Explore More Products
- ZORO SELECT Expansion Joint, EPDM, Single, 1-1/4in AMSE201Q
- ZORO SELECT Expansion Joint, 3 In, Double Sphere AMT203
- ZORO SELECT Expansion Joint, Threaded Union, 2in. Pipe TU-32-EE
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere AMSE202H
- ZORO SELECT Expansion Joint, Neoprene, 2 in. Pipe TU-32-NN
- ZORO SELECT Expansion Joint, 6 In, Double Sphere AMTE206
- ZORO SELECT Expansion Joint, Short L Rod, 12 in. Pipe LR-192-S
- ZORO SELECT Expansion Joint, Long L Rod, 10 in. Pipe LR-160-L
- ZORO SELECT Expansion Joint, Short L Rod LR-20-S
- ZORO SELECT Expansion Joint, Single Sphere, 6 in. OD WA-32-NN
- UNAFLEX Expansion Joint 12In Flange X 9-1/4In Length Flexible Coupling 150
- Zoro Select Fittings