Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

7" Analog Quartz Wall Clock, Black

  • Zoro #: G3104157
  • Mfr #: 6NN64

$11.15

  • Mount: wall
  • Overall Dia.: 7"
  • Clock Movement Type: Manual
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #6NN64 Specifications

  • Zoro #: G3104157
  • Mfr #: 6NN64
Mount: wall Overall Dia.: 7"
Clock Movement Type: Manual Depth: 1-3/4"
Basic Power Source: Battery Face Dia.: 6"
Face Color: White Shape: Round
Case Material: Plastic Time Adjustment: Manual Adjust
Specific Power Source: (1) AA Battery Power Source: (1)AA Battery
Item: Wall Clock Case Color: Black
Lens Material: Plastic Digital/Analog: Analog
Display Type: Arabic Features: Hook and Loop Backing
Frame Color: Black Time Format: 12 Hour
Movement Type: Quartz Color: White, Black
Height: 7" Width: 7"
Country of Origin (subject to change): China

Description

When setting up an office or home environment, clocks not only tell you how much time you have, but also, they act as decorative pieces if you'd like them to. Take a look at the features for Zoro Select Wall Clock. Shape: Round.

Reviews of Zoro Select #6NN64