HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Wall Shelf, 11-1/2InH, 48InW, 12InD

ZORO SELECT| Zoro #: G1657966| Mfr #: 2HGA2

$166.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 11-1/2"
Color: Silver
Shelf Capacity: 100 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1657966 Mfr #: 2HGA2
Overall Height: 11-1/2"Color: Silver
Shelf Capacity: 100 lb.Item: Wall Shelf
Depth: 12"Gauge: 18
Material: Stainless SteelWidth: 48"
Country of Origin (subject to change): China

Description

Wall Shelf, Material Stainless Steel, Gauge 18, Width 48 In., Depth 12 In., Overall Height 11-1/2 In., Shelf Capacity 100 lb., Color Silver, No. of Shelves 1

Reviews