HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Wall Shelf, 11-1/2InH, 48InW, 12InD

ZORO SELECT| Zoro #: G0596495| Mfr #: 2HFY2

$65.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 11-1/2"
Color: Silver
Shelf Capacity: 100 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596495 Mfr #: 2HFY2
Overall Height: 11-1/2"Color: Silver
Shelf Capacity: 100 lb.Item: Wall Shelf
Finish: GalvanizedGauge: 18
Depth: 12"Material: Steel
Width: 48"Country of Origin (subject to change): China

Description

Wall Shelf, Material Steel, Gauge 18, Width 48 In., Depth 12 In., Overall Height 11-1/2 In., Shelf Capacity 100 lb., Color Silver, Finish Galvanized, No. of Shelves 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews