Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wardrobe Cabinet, 78" H, Assembled, 36" W

  • Zoro #: G0622190
  • Mfr #: 835W24A-HG
$605.23
  • Number of Drawers: 0
  • Mobile/Stationary: Stationary
  • No. of Drawers: 0
See full product details
This item ships free.

Zoro Select #835W24A-HG Specifications

  • Zoro #: G0622190
  • Mfr #: 835W24A-HG
Number of Drawers: 0 Mobile/Stationary: Stationary
No. of Drawers: 0 Finish - Cabinets: Powder Coated
Height of Cabinet: 78 in Gauge: 20 ga.
Item - Storage Cabinets: Storage Cabinet Method of Construction: Bolted
Number of Cabinet Shelves: 1 Assembled/Unassembled: Assembled
Cabinet Handle Style: Swing Shelf Capacity: 150 lb
Item: Storage Cabinet Number of Shelves: 1
Cabinet Style: Wardrobe Cabinet Strength Rating: Commercial
Cabinet Color: Dark Gray Locking Points: 3 Points
Cabinet Locking Mechanism: Keyed Material - Cabinets: Steel
Green Certification or Other Recognition: GREENGUARD Gold Overall Cabinet Height: 78"
Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content Overall Cabinet Width: 36"
Material: Steel Depth of Cabinet: 24 in
Overall Cabinet Depth: 24" Cabinet Door Type: Standard
Width of Cabinet: 36 in Casters Included: No
Locking Cabinet: Yes Number of Doors: 2
Finish: Powder Coated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 1, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Dark Gray, Mobile/Stationary Stationary, 20 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews of Zoro Select #835W24A-HG