Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wardrobe Cabinet, 78" H, Unassembled, 36" W

  • Zoro #: G0608303
  • Mfr #: 430W361878ME
$523.96
  • Cabinet Color: Black
  • Overall Cabinet Depth: 18"
  • Number of Shelves: 1
See full product details
This item ships free.

Zoro Select #430W361878ME Specifications

  • Zoro #: G0608303
  • Mfr #: 430W361878ME
Cabinet Color: Black Overall Cabinet Depth: 18"
Number of Shelves: 1 No. of Drawers: 0
Casters Included: No Assembled/Unassembled: Unassembled
Height of Cabinet: 78 in Number of Doors: 2
Cabinet Strength Rating: Commercial Overall Cabinet Width: 36"
Cabinet Locking Mechanism: Keyed Locking Points: 3 Points
Item: Storage Cabinet Cabinet Handle Style: Swing
Finish: Powder Coated Gauge: 22 ga.
Cabinet Style: Wardrobe Material - Cabinets: Steel
Shelf Capacity: 200 lb Overall Cabinet Height: 78"
Depth of Cabinet: 18 in Locking Cabinet: Yes
Mobile/Stationary: Stationary Green Certification or Other Recognition: GREENGUARD Gold
Finish - Cabinets: Powder Coated Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Cabinet Shelves: 1 Number of Drawers: 0
Cabinet Door Type: Standard Width of Cabinet: 36 in
Method of Construction: Bolted Material: Steel
Item - Storage Cabinets: Storage Cabinet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 1, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Black, Mobile/Stationary Stationary, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, No. of Drawers 0

Reviews of Zoro Select #430W361878ME