Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wardrobe Cabinet, 78" H, Unassembled, 36" W

  • Zoro #: G0622227
  • Mfr #: 835W18SV-HG
$603.82
  • Height of Cabinet: 78 in
  • Finish - Cabinets: Powder Coated
  • Item - Storage Cabinets: Storage Cabinet
See full product details
This item ships free.

Zoro Select #835W18SV-HG Specifications

  • Zoro #: G0622227
  • Mfr #: 835W18SV-HG
Height of Cabinet: 78 in Finish - Cabinets: Powder Coated
Item - Storage Cabinets: Storage Cabinet Overall Cabinet Depth: 18"
Number of Cabinet Shelves: 1 Gauge: 20 ga.
Locking Points: 3 Points Assembled/Unassembled: Unassembled
No. of Drawers: 0 Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Doors: 2 Cabinet Locking Mechanism: Keyed
Depth of Cabinet: 18 in Cabinet Strength Rating: Commercial
Cabinet Color: Dark Gray Number of Drawers: 0
Material: Steel Method of Construction: Bolted
Green Certification or Other Recognition: GREENGUARD Gold Shelf Capacity: 150 lb
Material - Cabinets: Steel Mobile/Stationary: Stationary
Width of Cabinet: 36 in Number of Shelves: 1
Cabinet Handle Style: Swing Item: Storage Cabinet
Finish: Powder Coated Overall Cabinet Width: 36"
Locking Cabinet: Yes Cabinet Style: Wardrobe
Cabinet Door Type: Clearview Overall Cabinet Height: 78"
Casters Included: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 1, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Dark Gray, Mobile/Stationary Stationary, 20 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews of Zoro Select #835W18SV-HG