Zoro Select

Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan (Discontinued)


$218.40
/ea
This Product is Discontinued
Shop for all Wardrobe Lockers

Key Features

  • Locker Configuration (1) Tier, (1) Wide
  • Overall Width 18 in
  • Overall Depth 18 in
  • Overall Height 78 in
  • Opening Width 15 in
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us