Zoro Select
Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Gray
- Zoro #: G6045347
- Mfr #: 4KCR1
Hover or click to zoom Tap to zoom
Key Features
- Locker Configuration: (1) Tier, (1) Wide
- Overall Width: 18 in
- Overall Depth: 21 in
- Overall Height: 78 in
- Opening Width: 15 in
- Opening Depth: 20 in
- Opening Height: 68 1/2 in
- Color: Gray
$224.99
Subtotal: $224.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray 2HFK3
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Tan 4VFH3
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray 4VFG4
- ZORO SELECT Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray 4KCN2
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan 4VFJ4
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray 2HFL4
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray 4VFL3
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray 4VFF3
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan 4VFJ3
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 66" H, (3) Wide, (6) Openings, Gray 62352GY-U
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 12Wx18Dx60H, Tan, Assembled 968255TN
- Zoro Select Wardrobe Lockers