Shop Alternate Products

Zoro Select

Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Tan (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Locker Configuration: (1) Tier, (1) Wide
  • Overall Width: 18 in
  • Overall Depth: 21 in
  • Overall Height: 78 in
  • Opening Width: 15 in
  • Opening Depth: 20 in
  • Opening Height: 68 1/2 in
  • Color: Tan
See all product information
This Product is Discontinued
Shop for all Wardrobe Lockers
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents