Zoro Select
Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Tan
- Zoro #: G5425603
- Mfr #: 4KCW3
Hover or click to zoom Tap to zoom
Key Features
- Item: Wardrobe Locker
- Locker Configuration: (2) Tier, (3) Wide
- Overall Width: 36 in
- Overall Depth: 12 in
- Overall Height: 66 in
- Opening Width: 9 in
- Opening Depth: 11 in
- Opening Height: 28 in
$521.69
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $521.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #4KCW3 Specifications
- Zoro #: G5425603
- Mfr #: 4KCW3
- UPC #: 190735513347
- Item: Wardrobe Locker
- Locker Configuration: (2) Tier, (3) Wide
- Overall Width: 36 in
- Overall Depth: 12 in
- Overall Height: 66 in
- Opening Width: 9 in
- Opening Depth: 11 in
- Opening Height: 28 in
- Color: Tan
- Item - Wardrobe Lockers: Wardrobe Locker
- Number of Openings: 6
- Legs Included: Yes
- Assembled/Unassembled: Unassembled
- Locker Color Family: Beiges/Whites
- Locker Material: Steel
- Locker Door Type: Louvered
- Tier: Two
- Legs: Included
- Locker Handle Type: Recessed Lift
- Hooks per Opening: 1 Two Prong Ceiling Hook and 2 One Prong Hooks
- Material: Cold rolled steel
- Handle Type: Recessed
- Finish: Powder Coated
- Locker Lock Type: Accommodates Built-In Lock or Padlock
- Number of Keys: Not Applicable
- Door Type: Louvered
- Lock Type: Padlock Hasp
- Assembled: Unassembled
- Includes Slope Top Panel: No
- Locker Finish: Powder Coated
- Number Plate Included: No
- Includes Locks: No
- Door Material Thickness: 16 ga
- Number of Units Wide: 3
- Audit Trail Storage: None
- Includes Number Plates: No
- Number of Tiers: 2
- Shelf Material Thickness: Not Applicable
- Opening WxDxH: 9 in x 11 in x 28 in
- Number included: Unassembled No
- Includes Hanging Rod: No
- Opening WxH: 9 in x 28 in
- Overall WxDxH: 36 in x 12 in x 66 in
- Locker Color: Tan
- Overall WxD: 36 in x 12 in
- Number of Shelves per Opening: Not Applicable
- Number of Lockers: 6
- Base/Leg Height: 6 in
- Frame Assembled: Unassembled
- Panel Material Thickness: 22 ga
- Antimicrobial: No
- Color Family: Tan
- Door Locking Points: 2
- Frame Material Thickness: 16 ga
- Shelf Adjustability: Not Applicable
- Country of Origin (subject to change): China
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates No, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 36 in, Antimicrobial No, Base/Leg Height 6 in, Door Locking Points 2, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel
Reviews of Zoro Select #4KCW3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Wardrobe Locker, Gray, Steel 794J92
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray 4VFL6
- ZORO SELECT Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray 2HFJ2
- ZORO SELECT Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Tan 4KCV9
- ZORO SELECT Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Tan 4VFJ2
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Tan 4KCU6
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray 4VFG6
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Tan 4VFJ6
- ZORO SELECT Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Tan 4VFH5
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 84 in H, (1) Tier, (1) Wide, Tan URB1288-1ASB-PT
- COTTERMAN Pegboard Pyramid, 22 in W, 45 in H WMX PP C7 P1
- Zoro Select Wardrobe Lockers