Zoro Select
Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Gray
- Zoro #: G2141651
- Mfr #: 4KCT1
Hover or click to zoom Tap to zoom
Key Features
- Item: Wardrobe Locker
- Locker Configuration: (2) Tier, (3) Wide
- Overall Width: 36 in
- Overall Depth: 15 in
- Overall Height: 78 in
- Opening Width: 9 in
- Opening Depth: 14 in
- Opening Height: 33 3/4 in
$455.49
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $455.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Tan 4KCV9
- ZORO SELECT Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray 2HFJ4
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Gray 4KCP4
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Gray 4KCT9
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray 2HFL4
- ZORO SELECT Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan 4VFD4
- ZORO SELECT Wardrobe Locker, Gray, Steel 794JC2
- ZORO SELECT Wardrobe Locker, Gray, Steel 794JD4
- ZORO SELECT Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (3) Openings, Tan 4VFE7
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray U1588-1HG
- BRADLEY Wardrobe Z Locker, 15 in W, 18 in D, 60 in H, (1) Wide, (2) Openings, Deep Blue LK151860ZHV-203
- Zoro Select Wardrobe Lockers