Zoro Select

Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Gray

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Wardrobe Locker
  • Locker Configuration: (3) Tier, (3) Wide
  • Overall Width: 36 in
  • Overall Depth: 18 in
  • Overall Height: 78 in
  • Opening Width: 9 in
  • Opening Depth: 17 in
  • Opening Height: 22 in
See full product details
$833.44
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #4KCT9 Specifications

  • Item: Wardrobe Locker
  • Locker Configuration: (3) Tier, (3) Wide
  • Overall Width: 36 in
  • Overall Depth: 18 in
  • Overall Height: 78 in
  • Opening Width: 9 in
  • Opening Depth: 17 in
  • Opening Height: 22 in
  • Color: Gray
  • Item - Wardrobe Lockers: Wardrobe Locker
  • Number of Openings: 9
  • Legs Included: Yes
  • Locker Door Type: Louvered
  • Material: Cold rolled steel
  • Locker Color Family: Grays
  • Legs: Included
  • Locker Material: Steel
  • Locker Lock Type: Accommodates Built-In Lock or Padlock
  • Assembled/Unassembled: Unassembled
  • Hooks per Opening: 2 Two Prong Ceiling Hook and 3 One Prong Hooks
  • Handle Type: Recessed
  • Tier: Three
  • Locker Handle Type: Recessed Lift
  • Finish: Powder Coated
  • Door Type: Louvered
  • Lock Type: Padlock Hasp
  • Number of Keys: Not Applicable
  • Shelf Material Thickness: Not Applicable
  • Opening WxH: 9 in x 22 in
  • Includes Locks: No
  • Number of Units Wide: 3
  • Assembled: Unassembled
  • Panel Material Thickness: 22 ga
  • Number included: Unassembled No
  • Antimicrobial: No
  • Locker Finish: Powder Coated
  • Opening WxDxH: 9 in x 17 in x 22 in
  • Locker Color: Gray
  • Frame Material Thickness: 16 ga
  • Frame Assembled: Unassembled
  • Includes Hanging Rod: No
  • Number of Lockers: 9
  • Includes Slope Top Panel: No
  • Overall WxDxH: 36 in x 18 in x 78 in
  • Shelf Adjustability: Not Applicable
  • Color Family: Gray
  • Number Plate Included: No
  • Number of Tiers: 3
  • Door Material Thickness: 16 ga
  • Overall WxD: 36 in x 18 in
  • Audit Trail Storage: None
  • Door Locking Points: 2
  • Includes Number Plates: No
  • Number of Shelves per Opening: Not Applicable
  • Base/Leg Height: 6 in
  • Country of Origin (subject to change): China

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates No, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Antimicrobial No, Base/Leg Height 6 in, Door Locking Points 2, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel

Reviews of Zoro Select #4KCT9

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.