Zoro Select
Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray
- Zoro #: G6045487
- Mfr #: 4KCN2
Hover or click to zoom Tap to zoom
Key Features
- Locker Configuration: (2) Tier, (3) Wide
- Overall Width: 45 in
- Overall Depth: 18 in
- Overall Height: 78 in
- Opening Width: 12 in
- Opening Depth: 17 in
- Opening Height: 33 3/4 in
- Color: Gray
$580.99
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Subtotal: $580.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray 2HFL2
- ZORO SELECT Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray 4VFF5
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray 2HFL4
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray 2HFK3
- ZORO SELECT Wardrobe Locker, Gray, Steel 794JA8
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan 4VFJ4
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray 4VFG3
- ZORO SELECT Wardrobe Locker, Gray, Steel 794JA0
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Tan 4VFD2
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan U1288-2A-PT
- SALSBURY INDUSTRIES 2 Tier Vented Locker, 36"Wx66"Hx15"D, 6 Door, Gray, Unassembled 72355GY-U
- Zoro Select Wardrobe Lockers