Zoro Select

Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan


$787.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

  • Locker Configuration (2) Tier, (3) Wide
  • Overall Width 45 in
  • Overall Depth 18 in
  • Overall Height 78 in
  • Opening Width 12 in
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us