Zoro Select
Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Gray
- Zoro #: G2141679
- Mfr #: 4KCR2
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Wardrobe Locker
- Locker Configuration: (1) Tier, (3) Wide
- Overall Width: 54 in
- Overall Depth: 21 in
- Overall Height: 78 in
- Opening Width: 15 in
- Opening Depth: 20 in
$672.33
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Subtotal: $672.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Gray 4KCR1
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray 4VFK2
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray 4VFL6
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray 4VFH1
- ZORO SELECT Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray 4KCL9
- ZORO SELECT Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray 4KCN2
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray 4VFK8
- ZORO SELECT Wardrobe Locker, Gray, Steel 794JA7
- ZORO SELECT Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Tan 4VFH5
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 3 Door Unassembled, Tan 254114TN
- DENIOS Storage Locker, Load 2400 lb., 66-1/2" W N05-3009
- Zoro Select Wardrobe Lockers