Zoro Select
Wardrobe Locker, Gray, Steel
- Zoro #: G408273812
- Mfr #: 794JA4
Key Features
- Overall Width: 12 in
- Overall Depth: 12 in
- Overall Height: 78 in
- Opening Width: 9 in
- Opening Depth: 11 in
- Opening Height: 70 in
- Door Locking Points: 3
- Lock Type: Accommodates Built-In Lock or Padlock
$124.99
Subtotal: $124.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray 2HFH9
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray 4VFL6
- ZORO SELECT Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray 4VFF5
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray 4VFK2
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray 4VFF2
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray 4MUC9
- ZORO SELECT Wardrobe Locker, Tan, Steel 794JD0
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Tan 4VFD3
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Gray 4KCP4
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Red/Black U1282-3MR
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 66" H, (3) Wide, (9) Openings, Gray 63352GY-U
- Zoro Select Wardrobe Lockers