Zoro Select
Wardrobe Locker, Gray, Steel
Mfr # 794JA5
Zoro # G807894328
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 15 in
- Opening Depth 17 in
Explore More Products
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray 4VFG4
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray 4VFF9
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray 4VFH1
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray 4VFK2
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan 4VFJ4
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Tan 4VFH3
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray 2HFL4
- ZORO SELECT Wardrobe Locker, Gray, Steel 794JC2
- ZORO SELECT Wardrobe Locker, Gray, Steel 794J98
- GLOBAL INDUSTRIAL Single Tier Locker, 15x18x72, 3 Door, Unassembled, Blue 254122BL
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red/Blue HTL151548-1GR
- Zoro Select Wardrobe Lockers