Zoro Select
Wardrobe Locker, Gray, Steel
- Zoro #: G908273831
- Mfr #: 794JA7
Key Features
- Overall Width: 18 in
- Overall Depth: 21 in
- Overall Height: 78 in
- Opening Width: 15 in
- Opening Depth: 20 in
- Opening Height: 70 in
- Method of Construction: Unassembled
- Shelf Material Thickness: 24 ga
$164.99
Subtotal: $164.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray 4VFK2
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray 2HFL4
- ZORO SELECT Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan 4VFD4
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray 4MUC9
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray 4VFG5
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Gray 4KCT9
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray 4VFK9
- ZORO SELECT Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Tan 4VFH5
- ZORO SELECT Wardrobe Locker, Tan, Steel 794JD2
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 21" D, 76" H, (3) Wide, (6) Openings, Maple 27361MAP
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Tier, (1) Wide, Medium Gray STS-121836-AMG
- Zoro Select Wardrobe Lockers