Zoro Select

Wardrobe Locker, Gray, Steel


$350.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

  • Overall Width 69 in
  • Overall Depth 18 in
  • Overall Height 78 in
  • Opening Width 9 in
  • Opening Depth 17 in
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us