Zoro Select

Wardrobe Locker, Tan, Steel


$149.99
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Overall Width 15 in
  • Overall Depth 18 in
  • Overall Height 78 in
  • Opening Width 12 in
  • Opening Depth 17 in
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us