Zoro Select
Wardrobe Locker, Tan, Steel
- Zoro #: G507894338
- Mfr #: 794JA1
Key Features
- Item: Wardrobe Locker
- Overall Width: 36 in
- Overall Depth: 18 in
- Overall Height: 78 in
- Opening Width: 9 in
- Opening Depth: 17 in
- Opening Height: 33 1/4 in
- Number of Tiers: 2
$354.12
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Subtotal: $354.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #794JA1
- Zoro #G507894338
- Country of OriginChina
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 9 in |
Opening Depth | 17 in |
Opening Height | 33 1/4 in |
Shelf Depth | 18 in |
Shelf WxD | 12 in x 18 in |
Base/Leg Height | 6 in |
Shelf Width | 12 in |
Opening WxDxH | 9 in x 17 in x 33 1/4 in |
Overall WxDxH | 36 in x 18 in x 78 in |
Overall WxD | 36 in x 18 in |
Opening WxH | 9 in x 33 1/4 in |
Details
Item | Wardrobe Locker |
Number of Tiers | 2 |
Includes Number Plates | No |
Panel Material Thickness | 24 ga |
Door Locking Points | 2 |
Handle Type | Recessed Lift |
Includes Slope Top Panel | No |
Antimicrobial | Not Applicable |
Hook Type | Double Prong or Single Prong |
Includes Hanging Rod | No |
Description
Wardrobe Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 24 ga, Includes Number Plates No, Locker Color Tan, Lock Type Accommodates Built-In Lock or Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, ADA Compliant No, Antimicrobial Not Applicable, Base/Leg Height 6 in, Door Locking Points 2, Handle Type Recessed Lift
Reviews of Zoro Select #794JA1
Explore more
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Gray 4KCT9
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray 2HFK3
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray 4MUC9
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray 4VFG4
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray 4VFG5
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray 4VFF9
- ZORO SELECT Wardrobe Locker, Tan, Steel 794JD0
- ZORO SELECT Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Tan 4VFE8
- ZORO SELECT Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray 4VFL2
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 15" D, 66" H, (3) Wide, (9) Openings, Blue 63355BL-U
- HALLOWELL Antimicrobial Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Light Gray UMS1588-1A-PL-AM
- Zoro Select Wardrobe Lockers