Zoro Select
Wardrobe Locker, Tan, Steel
Mfr # 794JD0
Zoro # G708273864
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 9 in
- Opening Depth 17 in
Explore More Products
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan 2HFL7
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Tan 4VFH3
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray 4VFK2
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray 4VFH1
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray 4VFG4
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan 4VFJ4
- ZORO SELECT Wardrobe Locker, Gray, Steel 794JA2
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray 4VFF7
- ZORO SELECT Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Tan 4VFH5
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Putty PP50423
- ADIROFFICE 24" H x 15" W Steel Single Tier Locker ADI629-02-GRN
- Zoro Select Wardrobe Lockers