Zoro Select
Wardrobe Locker, Tan, Steel
- Mfr # 794JD2
- Zoro # G107894332
$320.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Subtotal: $320.99
Key Features
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 9 in
- Opening Depth 17 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan 4KCX2
- ZORO SELECT Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray 4VFG8
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray 2HFL4
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan 4VFJ4
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray 4MUC9
- ZORO SELECT Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan 4VFD4
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray 4VFK6
- ZORO SELECT Wardrobe Locker, Gray, Steel 794JC3
- ZORO SELECT Wardrobe Locker, Gray, Steel 794J90
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (3) Openings, Black 31368BLK
- HALLOWELL Wardrobe Locker, 45 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Tan U3518-1A-PT
- Zoro Select Wardrobe Lockers