Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Washer Assortment, 1400 pieces, 14 Size

  • Zoro #: G0233900
  • Mfr #: CPS1PJD7GR
$269.99
  • Thickness: 0.047 to 0.080
  • Type: Fender
  • Meets: ASME B18.21.1
See full product details
This item ships free.

Zoro Select #CPS1PJD7GR Specifications

  • Zoro #: G0233900
  • Mfr #: CPS1PJD7GR
Thickness: 0.047 to 0.080 Type: Fender
Meets: ASME B18.21.1 Material: Steel
Item: Washer Assortment Includes: (100) Each: #6 x 3/4 in , 5/32 in x 7/8 in , 3/16 in x 3/4 in , x1 in , x1-1/4 in , 1/4 in x 1 in , x1-1/4 in , x1-1/2 in , 5/16 in x 1-1/4 in , x1-1/2 in , x1-5/8 in , 3/8 in x 1-1/4 in , x1-1/2 in , 1/2 in x 2 in , Plastic Container
Number of Sizes: 14 Number of Pieces: 1,400
Finish: Zinc Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat washers are installed between the fastened material's surface and a nut or bolt head. Here are some important details for the Washer Assortment : THICKNESS: 0.047 to 0.080

Reviews of Zoro Select #CPS1PJD7GR