Zoro Select
Self-Drilling Screw, #10-24 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK
Mfr # 1012KWMS5
Zoro # G4689183
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10-24
- System of Measurement Inch
- Fastener Length 3/4 in
- Head Type Hex
- Drive Hex
Explore More Products
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK 3140KWN
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK 3724KWN
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK 1410RSWS
- ZORO SELECT Self-Drilling Screw, #8-15 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 6000 PK 0812PSW
- ZORO SELECT Self-Drilling Screw, #12-14 x 5 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK 1280KPP
- ZORO SELECT Self-Drilling Screw, #6 x 1 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U31830.013.0162
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-3/4 in, Black Zinc Plated Steel Pan Head Phillips Drive, 3000 PK 1028KPPBZ
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK 1012KWN
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-3/4 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK 1228KTF
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK 303912-1000
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK 859729-2000
- Zoro Select Self-Drilling Screws