Zoro Select
Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK
Mfr # 1448KW
Zoro # G4680792
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 1/4"-14
- Material Steel
- Finish Zinc Plated
- Fastener Length 3 in
- Head Type Hex
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Black Oxide Steel Hex Head Hex Drive, 900 PK 1432KWB
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK 313207KW
- ZORO SELECT Self-Drilling Screw, #8-15 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK 0808ASW
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK U31810.025.0100
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK B31702.025.0100
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK U31810.016.0125
- ZORO SELECT Self-Drilling Screw, #8-15 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 8000 PK 0816APO6
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK 1212BPP
- ZORO SELECT Self-Drilling Screw, #10-24 x 3/4 in, Zinc Plated Steel Wafer Head Torx Drive, 5000 PK 1012KWTFMS
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Black Chrometint Pan Head Phillips Drive, 15 PK 67001
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U31820.021.0100
- Zoro Select Self-Tapping Screws