Zoro Select
M5-0.80 x 30 mm Phillips Pan Machine Screw, Plain Steel, 1000 PK
Mfr # 588276
Zoro # G4682551
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Head Type Pan
- Drive Phillips
- Material Steel
Explore More Products
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Cadmium Steel, 5000 PK MS35206-226
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK M55340.025.0006
- ZORO SELECT #8-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK 0848MPP
- ZORO SELECT M2.5-0.45 x 12 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.025.0012
- ZORO SELECT #6-32 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.013.0050
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.040.0040
- ZORO SELECT #10-32 x 1 in Phillips Truss Machine Screw, Black Oxide Steel, 5000 PK 1116MPTB
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain Steel, 500 PK 1408IPP188
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK 0610SPP188
- NEWPORT FASTENERS 1/4"-20 x 1 in Phillips Hex Machine Screw, Zinc Plated Steel, 2000 PK 654283
- MIDWEST FASTENER #3-48 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK 930475
- Zoro Select Machine Screws