Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Braided Connector, 3/8 COMPx3/8 COMPx20 L

  • Zoro #: G1532982
  • Mfr #: 4YKA1
$4.41
  • Package Quantity: 1
  • Outlet Type: Comp
  • Nut Material: Brass
See full product details
Orders over $75 ship free.

Zoro Select #4YKA1 Specifications

  • Zoro #: G1532982
  • Mfr #: 4YKA1
Package Quantity: 1 Outlet Type: Comp
Nut Material: Brass Item: Water Connector
Outlet (In.): 3/8 Length (In.): 20
Application: Faucet Material of Construction: Braided Nylon
Inlet Size (In.): 3/8 Inlet Type: Comp
Finish: Nickel Plated Operating Temp. (F): 175
Max. Working Pressure (PSI): 250 Standards: IAPMO, NSF61
Inner Core: PVC Outside Dia. (In.): 3/8
Hose Fitting A Size: 3/8" Hose Fitting A Material: Brass
Max. Working Pressure @ 70 F: 250 psi Hose Fitting B Material: Brass
Hose Tube Material: PVC Hose Fitting A Type: F Compression
Hose Fitting B Type: F Compression Hose Outside Dia.: 3/8"
Hose Fittings: Brass 3/8" F Compression x Brass 3/8" F Compression Hose Configuration: Coupled Assembly
Fitting Size: 3/8" x 3/8" Fitting Type: F Compression x F Compression
Hose Color: White Hose Length: 20"
Hose Cover Material: PVC Fitting Material: Brass x Brass
Hose Fitting B Size: 3/8" Hose Inside Dia.: 3/8"
Bend Radius: Not Rated For Use With: Water Connector
Temp. Range: 40 Degrees to 175 Degrees F Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Water Connector, Standards IAPMO, NSF61 Compliant, Application Faucet

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #4YKA1