Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Water Hard Drill Rod, W1, 1, 1 In

  • Zoro #: G4588936
  • Mfr #: W1D16
$37.99
  • Material: Steel
  • Length Tolerance: +0.125 in/-0.000 in
  • Finish: 30 RMS Max
See full product details
Orders over $75 ship free.

Zoro Select #W1D16 Specifications

  • Zoro #: G4588936
  • Mfr #: W1D16
Material: Steel Length Tolerance: +0.125 in/-0.000 in
Finish: 30 RMS Max Grade: W1
Length: 36 in Decimal Equivalent: 1.0 in
Dia. Tolerance: +/-0.001 in Hardness Scale: 207 BHN Max
Standards: UNS T72301, SAE J437, ASTM A-686-92, FEDERAL QQT-580 REV C Item: Water Hard, Drill Rod
Fractional Size: 1 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Water Hard, Drill Rod, Steel Material, Fractional Size 1 In., Decimal Equivalent 1.0000 In., Dia. Tolerance +/-.001 In., Finish 30 RMS Max, Length 36 In., Length Tolerance +.125 In./-.000 In., Hardness Scale 207 BHN Max, Grade W1, Standards UNS T72301, SAE J437, ASTM A-686-92, FEDERAL QQT-580 REV C

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #W1D16