Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Weld Tubing, Poly, 1/4 In OD, White, 100 Ft

  • Zoro #: G2932501
  • Mfr #: HUFR-4-045-WH-0100

$66.55

Details
  • Tube Material: Polyurethane
  • Type: MicroWeld(TM)
  • Temp. Range: -40 Degrees to 180 Degrees F
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #HUFR-4-045-WH-0100 Specifications

  • Zoro #: G2932501
  • Mfr #: HUFR-4-045-WH-0100
Tube Material: Polyurethane Type: MicroWeld(TM)
Temp. Range: -40 Degrees to 180 Degrees F Inside Dia.: 5/32"
Vacuum Rating: 28 in. Hg. Wall Thickness: 3/64"
Max. Pressure: 175 psi at 73 Degrees F Outside Dia.: 1/4"
Tube Color: White Item: Weld Tubing
Tube Hardness: Shore A: 98 Tube Length: 100 ft.
Burst Pressure: 525 psi Standards: Meets UL94 V-2
Country of Origin (subject to change): United States

Description

Laboratories using lines for fluids and gases often choose polyurethane tubing. Here is some additional information about Zoro Select Weld Tubing. Wall Thickness: 3/64", Tube Length: 100 ft..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoro Select #HUFR-4-045-WH-0100