20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Tire Strap, Adjustable, Ratchet, 3300lb, PK2

ZORO SELECT| Zoro #: G0931497| Mfr #: 5JDT9

$55.69 /pk

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931497 Mfr #: 5JDT9
Strap Length: 45"Item: Wheel Strap
Hardware Material: Hardened SteelIncludes: -
For Use With: Pickups and TrailersBody Material: Polyester
Color: YellowWorking Load Limit: 3300 lb.
Strap Width: 2"Fitting Style: J-Hook
Adjustment Type: RatchetBreaking Strength: 10,000 lb.
Country of Origin (subject to change): China

Description

Wheel Strap, Cargo Tie Down Adjustment Ratchet, Cargo Tie Down Length 3 ft. 9 In., Cargo Tie Down Width 2 In., Working Load Limit 3300 lb., Breaking Strength 10,000 lb., Cargo Tie Down Material Polyester, Cargo Tie Down End Material Steel, Color Yellow, Cargo Tie Down End Type J-Hook, For Use With Pickups and Trailers, Package Quantity 2

Reviews