Skip to Main Content
customer-service Help
Zoro Select

White Acetal (Delrin®) Acetal Plastic 24" L x 3" W x 2-1/4" Thick

Zoro Select White Acetal (Delrin®) Acetal Plastic 24" L x 3" W x 2-1/4" Thick BULK-PS-AC-1618
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$216.46
  • Plastic Material: Acetal (Delrin®)
  • Plastic Thickness: 2-1/4"
  • Plastic Width: 3"
See full product details
This item ships free.
Total: $216.46

Zoro Select #BULK-PS-AC-1618 Specifications

  • Plastic Material: Acetal (Delrin®)
  • Plastic Thickness: 2-1/4"
  • Plastic Width: 3"
  • Plastic Length: 24"
  • Plastic Color: White
  • Max. Temp. (F): 180 Degrees F
  • Min. Temp. (F): -20 Degrees F
  • Tensile Strength: 9,600 psi
  • Item: Acetal Plastic
  • Material Type: Standard
  • Color: White
  • Impact Strength: 1.2 ft-lb/in
  • Water Absorption Rating: Good
  • Plastic Density: 0.051 lb/cu in
  • Friction Rating: Very Slippery
  • Plastic Thickness Tolerance: +0.306/-0.056 in
  • Wear Factor: Excellent
  • Temperature Range: -20 Degrees to 180 Degrees F
  • Friction Coefficient: 0.2
  • Shape: Bars
  • UV Resistant: No
  • Maximum Temperature: 180 Degrees F
  • Corrosion and Chemical Resistance: Fair
  • Nominal Size: 3 in W x 24 in L
  • Material: Acetal Homopolymer
  • Water Absorption: 0.25 %
  • Machinability: Excellent
  • Plastic Width Tolerance: +/-0.250 in
  • Plastic Clarity: Opaque
  • Plastic Hardness Rating: Hard
  • Plastic Hardness: Rockwell M94
  • Plastic Length Tolerance: +/-1.000 in
  • Impact Strength Rating: Poor
  • Minimum Temperature: -20 Degrees F
  • Grade: Standard
  • Tensile Strength Rating: Good
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Acetal Plastic, Plastic Grouping Bar, Plastic Material Delrin(R) Acetal, Plastic Thickness 2.25 in, Plastic Width 3 in, Plastic Length 24 in, Plastic Color White, Max. Temp. (F) 180 Degrees F, Min. Temp. (F) -20 Degrees F, Standard, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in

Reviews of Zoro Select #BULK-PS-AC-1618