Skip to Main Content
customer-service Help
Zoro Select

White Acetal (Delrin®) Plastic Sheet Stock 48" L x 2-1/2" W x

Zoro Select White Acetal (Delrin®) Plastic Sheet Stock 48" L x 2-1/2" W x BULK-PS-AC-1388
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$113.74
  • Plastic Material: Acetal (Delrin®)
  • Plastic Thickness: 3/4"
  • Plastic Width: 2-1/2"
See full product details
This item ships free.
Total: $113.74

Zoro Select #BULK-PS-AC-1388 Specifications

  • Plastic Material: Acetal (Delrin®)
  • Plastic Thickness: 3/4"
  • Plastic Width: 2-1/2"
  • Plastic Length: 48"
  • Plastic Color: White
  • Max. Temp. (F): 180 Degrees F
  • Min. Temp. (F): -20 Degrees F
  • Tensile Strength: 9,600 psi
  • Item: Plastic Sheet Stock
  • Impact Strength: 1.2 ft-lb/in
  • Color: White
  • Operating Temp. Range: -20 Degrees to 180 Degrees F
  • Material Type: Standard
  • Plastic Width Tolerance: +/-0.250 in
  • Plastic Length Tolerance: +/-1.000 in
  • Water Absorption Rating: Good
  • Grade: Standard
  • Minimum Temperature: -20 Degrees F
  • Temperature Range: -20 Degrees to 180 Degrees F
  • Tensile Strength Rating: Good
  • Plastic Hardness Rating: Hard
  • Plastic Density: 0.051 lb/cu in
  • Nominal Size: 2 1/2 in W x 48 in L
  • Machinability: Excellent
  • UV Resistant: No
  • Friction Rating: Very Slippery
  • Maximum Temperature: 180 Degrees F
  • Friction Coefficient: 0.2
  • Shape: Bars
  • Wear Factor: Excellent
  • Plastic Hardness: Rockwell M94
  • Impact Strength Rating: Poor
  • Corrosion and Chemical Resistance: Fair
  • Material: Acetal Homopolymer
  • Water Absorption: 0.25 %
  • Plastic Clarity: Opaque
  • Plastic Thickness Tolerance: +0.044/-0.019 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Plastic Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal, Plastic Thickness 0.75 in, Plastic Width 2 1/2 in, Plastic Length 48 in, Plastic Color White, Max. Temp. (F) 180 Degrees F, Min. Temp. (F) -20 Degrees F, Standard, Operating Temp. Range -20 Degrees to 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/sq in

Reviews of Zoro Select #BULK-PS-AC-1388