Zoro Select
White Acetal Plastic Rod 2 ft L, 1/4 in Dia.
- Zoro #: G100002505
- Mfr #: BULK-PR-AC-158
Hover or click to zoom Tap to zoom
Key Features
- Material: Acetal Homopolymer
- Type: Standard
- Color: White
- Tensile Strength (PSI): 9,600 psi
- Item: Plastic Rod
- Min. Temp. (F): -20 Degrees F
- Impact Strength (Lbs.): 1.2 ft-lb/sq in
- Max. Temp. (F): 180 Degrees F
$1.81
Must order in multiples of 6
Subtotal: $10.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #BULK-PR-AC-158
- Zoro #G100002505
- Country of OriginUnited States
- Category Plastic Rods
Dimensions
Diameter | 1/4 in |
Length | 2 ft |
Plastic Diameter Tolerance | +0.009/-0.006 in |
Nominal Size | 1/4 in dia x 2 ft L |
Plastic Length | 2 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter | 1/4 in |
Details
Material | Acetal Homopolymer |
Type | Standard |
Color | White |
Tensile Strength (PSI) | 9,600 psi |
Item | Plastic Rod |
Min. Temp. (F) | -20 Degrees F |
Impact Strength (Lbs.) | 1.2 ft-lb/sq in |
Max. Temp. (F) | 180 Degrees F |
Water Absorption | 0.25 % |
Water Absorption Rating | Good |
Plastic Clarity | Opaque |
Tensile Strength Rating | Good |
Plastic Density | 0.051 lb/cu in |
UV Resistant | No |
Impact Strength Rating | Poor |
Plastic Hardness Rating | Hard |
Plastic Hardness | Rockwell M94 |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 2 ft, Plastic Diameter 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Reviews of Zoro Select #BULK-PR-AC-158
Explore more
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 4" Dia. BULK-PR-AC-83
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 3/8" Dia. 68968104
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1/4" Dia. 2XMP3
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 1/2" Dia. 6NEX8
- ZORO SELECT Tan PEEK Rod Stock 3 ft. L, 5/8" Dia. 1UPF3
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 7/8" Dia. 66151104
- ZORO SELECT Off-White PTFE PTFE Plastic 3 ft L, 3/8 in Dia. PR-PTFE-GF-8
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/4" Dia. 68967104
- ZORO SELECT White Acetal Plastic Rod 4 ft L, 1/2 in Dia. BULK-PR-AC-188
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1-5/8" Dia. G15-TRCE-1.625-1
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 1.5 W 10329
- Zoro Select Plastic Rods