Skip to Main Content
customer-service Help
Zoro Select

White Acetal Plastic Rod 4 ft L, 2 in Dia.

Zoro Select White Acetal Plastic Rod 4 ft L,  2 in Dia. BULK-PR-AC-272
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$130.69
  • Material: Acetal Homopolymer
  • Type: Standard
  • Diameter: 2 in
See full product details
This item ships free.
Total: $130.69

Zoro Select #BULK-PR-AC-272 Specifications

  • Material: Acetal Homopolymer
  • Type: Standard
  • Diameter: 2 in
  • Length: 4 ft
  • Color: White
  • Tensile Strength (PSI): 9,600 psi
  • Impact Strength (Lbs.): 1.2 ft-lb/sq in
  • Min. Temp. (F): -20 Degrees F
  • Max. Temp. (F): 180 Degrees F
  • Item: Plastic Rod
  • Friction Coefficient: 0.2
  • UV Resistant: No
  • Plastic Clarity: Opaque
  • Machinability: Excellent
  • Plastic Diameter: 2 in
  • Water Absorption: 0.25 %
  • Temperature Range: -20 Degrees to 180 Degrees F
  • Nominal Size: 2 in dia x 4 ft L
  • Shape: Plastic Rods
  • Water Absorption Rating: Good
  • Plastic Length: 4 ft
  • Impact Strength Rating: Poor
  • Plastic Hardness: Rockwell M94
  • Minimum Temperature: -20 Degrees F
  • Tensile Strength Rating: Good
  • Grade: Standard
  • Plastic Diameter Tolerance: +0.055/-0.05 in
  • Plastic Length Tolerance: Oversized/-1.000 in
  • Friction Rating: Very Slippery
  • Impact Strength: 1.2 ft-lbs/in
  • Plastic Hardness Rating: Hard
  • Corrosion and Chemical Resistance: Fair
  • Wear Factor: Excellent
  • Plastic Density: 0.051 lb/cu in
  • Maximum Temperature: 180 Degrees F
  • Tensile Strength: 9,600 psi
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod Stock,Acetal,White,4 ft. L

Reviews of Zoro Select #BULK-PR-AC-272