Zoro Select
White Acetal Plastic Rod 5 ft L, 2 in Dia.
- Zoro #: G700002813
- Mfr #: BULK-PR-AC-273
Hover or click to zoom Tap to zoom
Key Features
- Material: Acetal Homopolymer
- Type: Standard
- Color: White
- Tensile Strength (PSI): 9,600 psi
- Item: Plastic Rod
- Impact Strength (Lbs.): 1.2 ft-lb/sq in
- Min. Temp. (F): -20 Degrees F
- Max. Temp. (F): 180 Degrees F
$183.77
Subtotal: $183.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #BULK-PR-AC-273
- Zoro #G700002813
- Country of OriginUnited States
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 5 ft |
Plastic Length | 5 ft |
Nominal Size | 2 in dia x 5 ft L |
Plastic Diameter Tolerance | +0.055/-0.05 in |
Plastic Diameter | 2 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Details
Material | Acetal Homopolymer |
Type | Standard |
Color | White |
Tensile Strength (PSI) | 9,600 psi |
Item | Plastic Rod |
Impact Strength (Lbs.) | 1.2 ft-lb/sq in |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 180 Degrees F |
Impact Strength | 1.2 ft-lbs/in |
Maximum Temperature | 180 Degrees F |
Plastic Density | 0.051 lb/cu in |
Friction Coefficient | 0.2 |
Water Absorption | 0.25 % |
Plastic Hardness | Rockwell M94 |
Plastic Clarity | Opaque |
Water Absorption Rating | Good |
Impact Strength Rating | Poor |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 2 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Reviews of Zoro Select #BULK-PR-AC-273
Explore more
- ZORO SELECT Tan PEEK Rod Stock 3 ft. L, 1/2" Dia. 1UPF1
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3" Dia. 1YVR8
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. 1UPG8
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 5/16" Dia. 2XMP4
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1-1/2" Dia. G15-TRFE-1.5-3
- ZORO SELECT Dark Brown Acetal Homopolymer Rod Stock 3 ft. L, 1-3/4" Dia. 2XMY9
- ZORO SELECT Black Acetal Plastic Rod 6 ft L, 1 3/4 in Dia. BULK-PR-ACB-414
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 2-1/4" Dia. 6RFX7
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 2-1/2" Dia. BULK-PR-ACB-18
- ONLINEMETALS Carbon Steel Bronze Hollowbar 932 24 L, 48 W 13501
- ONLINEMETALS Copper Tube-Round 24 L 18335
- Zoro Select Plastic Rods