Skip to Main Content
customer-service Help
Zoro Select

White UHMW-PE Tube Stock 72" L, 1-1/4" Inside Dia, 2" Outside Dia

Zoro Select White UHMW-PE Tube Stock 72" L,  1-1/4" Inside Dia,  2" Outside Dia 1UWY6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$175.20
  • Material: UHMW Polyethylene
  • Color: White
  • Inside Dia.: 1 1/4 in
See full product details
This item ships free.
Total: $175.20

Zoro Select #1UWY6 Specifications

  • Material: UHMW Polyethylene
  • Color: White
  • Inside Dia.: 1 1/4 in
  • Outside Dia.: 2 in
  • Wall Thickness: 3/8 in
  • Length: 6 ft
  • Max. Temp. (F): 180 Degrees F
  • Min. Temp. (F): -20 Degrees F
  • Tensile Strength (PSI): 5,800 psi
  • Wall Thickness Tolerance: +25/-0%
  • Inside Dia. Tolerance: +25%/-0
  • Item: Tube Stock
  • Type: Virgin Food Contact Grade
  • Outside Dia. Tolerance: +25%/-0
  • Length Tolerance: +/-0.250 in
  • Standards: 3-A Dairy, FDA, USDA
  • Plastic Hardness: 66D
  • Tensile Strength Rating: Good
  • Impact Strength: No Break
  • Inside Diameter Tolerance: +0.250/-0.000 in
  • Plastic Hardness Rating: Medium
  • Maximum Temperature: 180 Degrees F
  • Water Absorption: 0.01 %
  • Impact Strength Rating: Excellent
  • Outside Diameter: 2 in
  • Plastic Length Tolerance: +/-0.250 in
  • UV Resistant: No
  • Tensile Strength: 5,800 psi
  • Inside Diameter: 1 1/4 in
  • Friction Coefficient: 0.12
  • Plastic Clarity: Opaque
  • Corrosion and Chemical Resistance: Good
  • Wear Factor: Excellent
  • Outside Diameter Tolerance: +0.250/-0.000 in
  • Grade: Standard
  • Shape: Round Tubes
  • Water Absorption Rating: Excellent
  • Friction Rating: Very Slippery
  • Minimum Temperature: -20 Degrees F
  • Machinability: Good
  • Plastic Length: 6 ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tube Stock,Virgin Food Contact Grade,UHMW-PE,White Color,Inside Dia. 1-1/4 In.,Outside Dia. 2 In.,Wall Thickness 0.375 In.,Length 6 Ft,Inside Dia. Tolerance +/-0.160 In.,Outside Dia. Tolerance +/-0.160 In.,Wall Thickness Tolerance -,Length Tolerance +0.060 In./-0.000 In.,Min. Temp. Rating (Deg. F) -20,Max. Temp. (F) 180,Tensile Strength (PSI) 5,800,Impact Strength (Lbs.) -,Standards FDA, USDA, and 3-A Dairy Approved

Reviews of Zoro Select #1UWY6