customer-service Help
Zoro Select

Wide Mouth Vent Cap, Aluminum, 4"W

Zoro Select Wide Mouth Vent Cap, Aluminum, 4"W 60602
Tap to zoom
Hover or click to zoom
$5.19
  • Item: Wide Mouth Vent Cap
  • Cap Height (In.): 4 in
  • Cap Width (In.): 4 in
See full product details
Orders over $75 ship free.

Total: $5.19

Zoro Select #60602 Specifications

  • Item: Wide Mouth Vent Cap
  • Cap Height (In.): 4 in
  • Cap Width (In.): 4 in
  • Fits Duct Size (In.): 4 in Round
  • Rough-In Dimensions: 4 in
  • Construction Material: Aluminum
  • Country of Origin (subject to change): United States

Description

Wide Mouth Vent Cap, Fits Duct Size (In.) 4 Round, Flange Size (In.) 4 x 4, Cap Height (In.) 4 in, Cap Width (In.) 4 in, Construction Material Aluminum, Unfinished Finish, For Use With Vent Terminations, Rough-In Dimensions 4 in, Includes Tailpiece

Restrictions and Compliance

Reviews of Zoro Select #60602