Zoro Select
Wide Mouth Vent Hood, Aluminum, 4"W
- Zoro #: G3883115
- Mfr #: 60601
Tap to zoom
Hover or click to zoom
$5.39
- Item: Wide Mouth Vent Hood
- Cap Height (In.): 4 in
- Cap Width (In.): 4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.39
Zoro Select #60601 Specifications
- Zoro #: G3883115
- Mfr #: 60601
- Item: Wide Mouth Vent Hood
- Cap Height (In.): 4 in
- Cap Width (In.): 4 in
- Material: Aluminum Duct Collar, Plastic Hood
- Fits Duct Size (In.): 4 in Round
- Rough-In Dimensions: 4 in
- Construction Material: Aluminum
- Country of Origin (subject to change): United States
Description
Wide Mouth Vent Hood, Fits Duct Size (In.) 4 Round, Flange Size (In.) 4 x 4, Cap Height (In.) 4 in, Cap Width (In.) 4 in, Construction Material Aluminum, Unfinished Finish, For Use With Vent Terminations, Rough-In Dimensions 4 in, Includes Tailpiece
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #60601
Explore more
- Zoro Select White Vent Cap, Plastic, 4"W, 4"H, PK12 60603
- Zoro Select Wide Mouth Vent Cap, Aluminum, 4"W 60602
- Zoro Select Brown Vent Cap, Plastic, 4"W, 4"H, PK12 60605
- Lambro Cap Wall+Damper 3.25X10 DAWC
- Portals Plus Black Plastic Vent, Plastic, Size Small, 1 Way 72018
- Dayton Roof Cap, 6 " Duct Size, Aluminum 45PE69
- Greenseam End Cap, 8 in Duct Dia, Galvanized Steel, 26 GA, 8 in W x 2 in H GRECP8GA26
- Nordfab End Cap, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 2-1/4" L x 8010003772
- Greenseam End Cap, 7 in Duct Dia, Galvanized Steel, 24 GA, 7 in W x 2 in H GRECP7GA24
- Broan 7" Round Duct Aluminum Wall Cap 647
- Dayton Wall Cap, 6" Duct Size, Aluminum 45PE74
- Zoro Select Vent Caps