Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Wing Screw, Iron, 3/8-16 x 2", pk 25

  • Zoro #: G0422134
  • Mfr #: 1-EFR-07-M7-
$105.42 ($4.22/unit)
  • Head Type: Wing
  • Thread Size: 3/8"-16
  • Material: Malleable Iron
See full product details
This item ships free.

Zoro Select #1-EFR-07-M7- Specifications

  • Zoro #: G0422134
  • Mfr #: 1-EFR-07-M7-
Head Type: Wing Thread Size: 3/8"-16
Material: Malleable Iron Finish: Plain
Length: 2 in System of Measurement: Inch
Class: UNC-2A Shoulder Dia.: 5/8 in
Tensile Strength: 50,000 Head Material: Malleable 32510
Head Thickness: 0.625 in Tip Type: Oval
Shoulder Length: 7/8 in Package Quantity: 25
Head Height: 7/8 in Item: Thumb Screw
Head Width: 1 13/16 in Rockwell Hardness: HB 156
Head Dia.: 5/8 in Dia./Thread Size: 3/8"-16
Tip Material: Malleable Iron Length (Straight Wireway): 2 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 3/8-16, Length 2", Malleable Iron, Plain Finish, Head Width 1-13/16", Head Dia. 5/8", Head Height 7/8", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 7/8", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews of Zoro Select #1-EFR-07-M7-