Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wing Screw, Iron, Zinc, 5/16-18 x 2", pk 25

  • Zoro #: G0421933
  • Mfr #: 1-DER-10-17-
$99.45 ($3.98/unit)
  • Head Height: 3/4 in
  • Head Width: 1 1/2 in
  • Tensile Strength: 50,000
See full product details
This item ships free.

Zoro Select #1-DER-10-17- Specifications

  • Zoro #: G0421933
  • Mfr #: 1-DER-10-17-
Head Height: 3/4 in Head Width: 1 1/2 in
Tensile Strength: 50,000 Package Quantity: 25
Shoulder Length: 3/4 in Head Thickness: 0.5625 in
Dia./Thread Size: 5/16"-18 Head Type: Wing
Class: UNC-2A System of Measurement: Inch
Finish: zinc plated Item: Thumb Screw
Material: Malleable Iron Tip Type: Oval
Shoulder Dia.: 9/16 in Length: 2 in
Head Dia.: 9/16 in Head Material: Malleable 32510
Tip Material: Malleable Iron Thread Size: 5/16"-18
Rockwell Hardness: HB 156 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 2", Malleable Iron, Zinc Plated Finish, Head Width 1-1/2", Head Dia. 9/16", Head Height 3/4", Head Thickness 9/16", Shoulder Dia. 9/16", Shoulder Length 3/4", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews of Zoro Select #1-DER-10-17-