Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wing Screw, Iron, Zinc, 5/16-18 x 3", pk 25

  • Zoro #: G0439135
  • Mfr #: 1-DET-10-17-
$121.42 ($4.86/unit)
  • Head Height: 3/4 in
  • Thread Size: 5/16"-18
  • Head Type: Wing
See full product details
This item ships free.

Zoro Select #1-DET-10-17- Specifications

  • Zoro #: G0439135
  • Mfr #: 1-DET-10-17-
Head Height: 3/4 in Thread Size: 5/16"-18
Head Type: Wing Rockwell Hardness: HB 156
Head Width: 1 1/2 in Tensile Strength: 50,000
Item: Thumb Screw Head Thickness: 0.5625 in
Shoulder Length: 3/4 in Material: Malleable Iron
Finish: zinc plated System of Measurement: Inch
Tip Material: Malleable Iron Head Dia.: 9/16 in
Length: 3 in Dia./Thread Size: 5/16"-18
Class: UNC-2A Head Material: Malleable 32510
Shoulder Dia.: 9/16 in Package Quantity: 25
Tip Type: Oval Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 3", Malleable Iron, Zinc Plated Finish, Head Width 1-1/2", Head Dia. 9/16", Head Height 3/4", Head Thickness 9/16", Shoulder Dia. 9/16", Shoulder Length 3/4", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews of Zoro Select #1-DET-10-17-