Wire Shelf, 36 x 36 in., Zinc Plated

ZORO SELECT| Zoro #: G1184066| Mfr #: 5GTA9

$56.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Color: Silver
Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184066 Mfr #: 5GTA9
Width: 36"Color: Silver
Material: SteelAdjustment Type: Split Sleeve
For Use With: 2KNZ9, 2KNZ1, 2KPU4, 2KPC7, 2KPA8, 2KPZ1, 2KPA4Finish: zinc plated
Depth: 36"Item: Wire Shelf
Capacity: 800 lb.Country of Origin (subject to change): China

Description

Wire Shelf, Wire Shelving Material Steel, Overall Depth 36 In., Overall Width 36 In., Shelf Capacity 800 lb., Wire Shelf Adjustment Type Split Sleeve, Color Silver, Wire Shelving Finish Zinc Plated, For Use With 2KNZ9, 2KNZ1, 2KPU4, 2KPC7, 2KPA8, 2KPZ1, 2KPA4, Standards NSF

Reviews