Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wire Shelf, 19-1/2"D x 55-1/2"W, Chrome

  • Zoro #: G0044506
  • Mfr #: 35JG67

$130.37

  • For Use With: 35JG65
  • Material: Steel
  • Overall Width: 55-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #35JG67 Specifications

  • Zoro #: G0044506
  • Mfr #: 35JG67
For Use With: 35JG65 Material: Steel
Overall Width: 55-1/2" Capacity: 300 lb.
Wire Shelving Finish: Chrome Plated Shelf Capacity: 300 lb.
Width: 55-1/2" Item - Wire Shelves: Wire Shelf
Item: Wire Shelf Overall Depth: 19-1/2"
Wire Shelving Material: Steel Depth: 19-1/2"
Wire Shelf Adjustment Type: Mounting Clip Adjustment Type: Self-Adjusting
Lip Height: 2" Color: Chrome
Finish: Chrome Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wire Shelf, Wire Shelving Material Steel, Overall Depth 19-1/2 In., Overall Width 55-1/2 In., Shelf Capacity 300 lb., Wire Shelf Adjustment Type Mounting Clip, Lip Height 2 In., Color Silver, Wire Shelving Finish Chrome Plated, For Use With 35JG65

Reviews of Zoro Select #35JG67