Shelving, Add-On, H 63, W 72, D 18, Zinc

ZORO SELECT| Zoro #: G0802794| Mfr #: 2KNX3

$223.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Shelving Material: Steel
Color: Silver
Wire Shelving Type: Add-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802794 Mfr #: 2KNX3
Wire Shelving Material: SteelColor: Silver
Wire Shelving Type: Add-OnWire Shelving Finish: Zinc Plated
Number of Shelves: 4Height: 63"
Shelf Capacity: 600 lb.Width: 72"
Includes: (4) Shelves, (2) Posts and S HooksStandards: NSF
Depth: 18"Item: Wire Shelving Unit
Shelf Adjustments: 1"Country of Origin (subject to change): China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 72 In., Overall Depth 18 In., Overall Height 63 In., Split Sleeve, Shelf Capacity 600 lb., 1 In., Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Reviews