HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shelving, Add-On, H 74, W 72, D 24, Chrome

ZORO SELECT| Zoro #: G2451547| Mfr #: 2HGL4

$315.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF
Shelf Capacity: 600 lb.
Wire Shelving Type: Add-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451547 Mfr #: 2HGL4
Standards: NSFShelf Capacity: 600 lb.
Wire Shelving Type: Add-OnHeight: 74"
Shelf Adjustments: 1"Depth: 24"
Includes: (4) Shelves, (2) Posts and S HooksNumber of Shelves: 4
Color: SilverWire Shelving Finish: Chrome Plated
Wire Shelving Material: SteelItem: Wire Shelving Unit
Width: 72"Country of Origin (subject to change): China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 72 In., Overall Depth 24 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 600 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews