DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shelving, Add On, H 74, W 48, D36, Chrome

ZORO SELECT| Zoro #: G1775663| Mfr #: 2KPC4

$398.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF
Wire Shelving Material: Steel
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1775663 Mfr #: 2KPC4
Standards: NSFWire Shelving Material: Steel
Color: SilverWire Shelving Finish: Chrome Plated
Number of Shelves: 4Height: 74"
Shelf Capacity: 800 lb.Width: 48"
Depth: 36"Item: Wire Shelving Unit
Shelf Adjustments: 1"Country of Origin (subject to change): China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 48 In., Overall Depth 36 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews