Shelving, Add-On, H 74, W 24, D 18, SS

ZORO SELECT| Zoro #: G0825684| Mfr #: 2KPZ5

$718.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Shelving Material: Stainless Steel
Color: Silver
Wire Shelving Type: Add-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825684 Mfr #: 2KPZ5
Wire Shelving Material: Stainless SteelColor: Silver
Wire Shelving Type: Add-OnWire Shelving Finish: Stainless Steel
Number of Shelves: 4Height: 74"
Shelf Capacity: 800 lb.Width: 24"
Includes: (4) Shelves, (2) Posts and S HooksStandards: NSF
Depth: 18"Item: Wire Shelving Unit
Shelf Adjustments: 1"Country of Origin (subject to change): Taiwan, Province of China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Stainless Steel, No. of Shelves 4, Overall Width 24 In., Overall Depth 18 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Reviews