Shelving, Add-On, H 74, W 24, D 18, Zinc

ZORO SELECT| Zoro #: G1297247| Mfr #: 2KNX9

$99.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF
Shelf Capacity: 800 lb.
Wire Shelving Type: Add-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297247 Mfr #: 2KNX9
Standards: NSFShelf Capacity: 800 lb.
Wire Shelving Type: Add-OnHeight: 74"
Shelf Adjustments: 1"Depth: 18"
Includes: (4) Shelves, (2) Posts and S HooksNumber of Shelves: 4
Color: SilverWire Shelving Finish: Zinc Plated
Wire Shelving Material: SteelItem: Wire Shelving Unit
Width: 24"Country of Origin (subject to change): China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 24 In., Overall Depth 18 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Reviews